Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 527564 SOLENOID VALVE CPVSC1-M1H-D-P-Q4C
FESTO 527564 SOLENOID VALVE CPVSC1-M1H-D-P-Q4C
Solenoid valve CPVSC1-M1H-D
References
festo:
CPVSC1-M1H-D-P-Q4C
rubix:
110A3782
manufacturer :
527564
ean:
4052568162887
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 527564 SOLENOID VALVE CPVSC1-M1H-D-P-Q4C
Solenoid valve CPVSC1-M1H-D-P-Q4C For valve terminal CPV-SC, QS push-in connector. Valve function=2/2 closed, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=150 l/min, Operating pressure=-0,9 - 7 bar
Technical specifications
Attributes
Logistic Weight
44,13
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
109.45
excl. VAT
/
Each
£
131.34
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 163840 SOLENOID VALVE CPE24-M3H-3OL-QS-10
SMC SS5Y5-11F1-10BR-C6 MANIFOLD BASE
SMC LVA10-01F-B HIGH PURITY CHEMICAL VALVE
SMC SS5Y3-10S0-13B-C2 MANIFOLD BASE
FESTO 527558 SOLENOID VALVE CPVSC1-M1H-J-P-Q3
FESTO 170354 SOLENOID VALVE CPE24-M3H-5/3BS-QS-12
FESTO 175632 MULTI-PIN CPV18-VI-P2-1/4-B
SMC SS5Y5-11L23-04BR-C6 MANIFOLD BASE
SMC SS5Y5-11S0-04B-C4 MANIFOLD BASE
SMC SS5Y3-10F1-09BR-C6 MANIFOLD BASE
SMC SS5Y3-10L23-07B-C3 MANIFOLD BASE
SMC VXB215EAL DIRECTIONAL CONTROL VALVE
SMC SV2000-21-1 ROUND HEAD COMBINATION SCREW
FESTO 550234 SOLENOID VALVE
FESTO 533159 SOLENOID VALVE CPE10-M1BH-5/3G-M5-B