Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 533159 SOLENOID VALVE CPE10-M1BH-5/3G-M5-B
FESTO 533159 SOLENOID VALVE CPE10-M1BH-5/3G-M5-B
Solenoid valve CPE10-M1BH
References
festo:
CPE10-M1BH-5/3G-M5-B
rubix:
108A4038
manufacturer :
533159
ean:
4052568166380
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 533159 SOLENOID VALVE CPE10-M1BH-5/3G-M5-B
Solenoid valve CPE10-M1BH-5/3G-M5-B High component density Valve function=5/3 closed, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=180 l/min, Operating pressure=3 - 8 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
120
x
15
x
90
mm
Logistic Weight
92,9
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
242.27
excl. VAT
/
Each
£
290.72
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
SMC SS5Y3-10F1-10B-C2 MANIFOLD BASE
FESTO 170350 SOLENOID VALVE CPE24-M3H-5/3GS-QS-12
FESTO 163841 SOLENOID VALVE CPE24-M3H-3GL-QS-10
SMC SS5Y5-11L13-14BR-C6 MANIFOLD BASE
FESTO 575403 DOCUMENTATION
SMC SS5Y5-11S0-07B-C6 MANIFOLD BASE
SMC SS5Y5-11L23-06B-C4 MANIFOLD BASE
FESTO 547383 SOLENOID VALVE CPVSC1-M5H-J-H-M5
SMC SS5Y3-10L23-06BR-C2 MANIFOLD BASE
SMC SS5Y3-10L13-11B-C3 MANIFOLD BASE
FESTO 547375 SOLENOID VALVE CPVSC1-M5H-K-T-Q4C
FESTO 170281 SOLENOID VALVE CPE24-M1H-5/3B-QS-12
FESTO 196925 SOLENOID VALVE CPE10-M1BH-5J-M7
FESTO 538810 MULTI-PIN CPV10-VI-P8-M7-C
SMC SS5Y5-11L13-09B-C4 MANIFOLD BASE