Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 527560 SOLENOID VALVE CPVSC1-M1H-M-P-Q4
FESTO 527560 SOLENOID VALVE CPVSC1-M1H-M-P-Q4
Solenoid valve CPVSC1-M1H-M
References
festo:
CPVSC1-M1H-M-P-Q4
rubix:
110A4826
manufacturer :
527560
ean:
4052568162849
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 527560 SOLENOID VALVE CPVSC1-M1H-M-P-Q4
Solenoid valve CPVSC1-M1H-M-P-Q4 For valve terminal CPV-SC, QS push-in connector. Valve function=5/2 monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=170 l/min, Operating pressure=-0,9 - 7 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
55
x
45
x
40
mm
Logistic Weight
43,5
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.15
excl. VAT
/
Each
£
124.98
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SMC SS5Y3-10L23-07B-C4 MANIFOLD BASE
FESTO 550243 SOLENOID VALVE CPE14-M1CH-5/3E-1/8
FESTO 559649 SOLENOID VALVE
SMC SS5Y5-11S0-06B-C6 MANIFOLD BASE
FESTO 559759 DOCUMENTATION
FESTO 163896 MULTI-PIN CPV14-VI-P6-1/8
FESTO 547314 SOLENOID VALVE CPVSC1-M1LH-K-T-Q4C
FESTO 547303 SOLENOID VALVE CPVSC1-M1LH-D-T-M5C
FESTO 547296 SOLENOID VALVE CPVSC1-M1H-M-H-Q3
SMC SS5Y5-11F1-09BR-C8 MANIFOLD BASE
FESTO 170277 SOLENOID VALVE CPE24-M1H-5/3G-QS-12
FESTO 548063 SOLENOID VALVE CPVSC1-M1HT-M-H-Q4
SMC SS5Y3-10F1-08BR-C2 MANIFOLD BASE
SMC SS5Y5-10L13-12BR-C8 MANIFOLD BASE
SMC SS5Y3-10S60-04B-C2 MANIFOLD BASE