FESTO 170277 SOLENOID VALVE CPE24-M1H-5/3G-QS-12
Solenoid valve CPE24-M1H
See technical informationSee documentsReferences
Festo:CPE24-M1H-5/3G-QS-12
Rubix:110A5496
Manufacturer :170277
EAN:4052568138134
Documents
Product details : FESTO 170277 SOLENOID VALVE CPE24-M1H-5/3G-QS-12
Solenoid valve CPE24-M1H-5/3G-QS-12 High component density Valve function=5/3 closed, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=1650 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 230x20x120 mm |
|---|---|
| Logistic Weight | 570 g |
Show UNSPSC/ECL@SS
£ 305.34 excl. VAT
/ Each
£ 366.41 incl. VAT
- Delivery usually within ( 8 ) days
