FESTO 8031468 SOLENOID VALVE
Solenoid valve for individual connection VUVG
See technical informationSee documentsReferences
Festo:VUVG-L10-T32C-MT-M5-1R8L
Rubix:391A9619
Manufacturer :8031468
EAN:4052568258733



Documents
Product details : FESTO 8031468 SOLENOID VALVE
This universal valve has been newly designed on the inside and now offers an outstanding combination of high flow rates and a compact design. The entire VUVG range, as an individual valve or a valve terminal, is designed to cater precisely for all your requirements.
Strengths
- Compact universal valve
- Connection technology via electrical connection box (E-box)
- High flow rate relative to its size
- In-line valves can be used as individual valves or manifold valves
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x35x13 mm |
|---|---|
| Logistic Weight | 61,27 g |
| Type | vuvg valve |
| Number of Ports | 4 |
| Volume flow rate | 135 l/min |
Show UNSPSC/ECL@SS
£ 104.80 excl. VAT
/ Each
£ 125.76 incl. VAT
- Delivery usually within ( 6 ) days