References
SMC:VQZ312B-5YO1-02-Q
Rubix:2609783

Product details : SMC VQZ312B-5YO1-02-Q 3 PORT SOLENOID VALVE
Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.
•Fluid: air, inert gas
•Operating pressure range: 0.1 - 0.7MPa
•(high pressure style: 1.0MPa)
•mm²: VQZ200 7,2 - 10,9; VQZ300 13,6 - 16,3
•Coil rated voltage: 12, 24VDC;
•100, 110, 200, 220VAC
•Response time:
•VQZ200 metal seal 14ms or less; rubber seal 15ms or less
•VQZ300 metal seal 17ms or less; rubber seal 25ms or less
Series: 3 (VQZ300)
Type of Actuation: 1 (Metal Seal N.C.)
Configuration: B (High Speed Response, 0.9W)
Coil Voltage: 5 (24VDC)
Lead Wire: YO (DIN Terminal w/o Connector)
Manual Override: Non-locking Push Style
IP65 Compliant: None
Port Size: 02 (Rc1/4)
Thread Type: Rc (Or none in the case no inch size)
Option: None
•Operating pressure range: 0.1 - 0.7MPa
•(high pressure style: 1.0MPa)
•mm²: VQZ200 7,2 - 10,9; VQZ300 13,6 - 16,3
•Coil rated voltage: 12, 24VDC;
•100, 110, 200, 220VAC
•Response time:
•VQZ200 metal seal 14ms or less; rubber seal 15ms or less
•VQZ300 metal seal 17ms or less; rubber seal 25ms or less
Series: 3 (VQZ300)
Type of Actuation: 1 (Metal Seal N.C.)
Configuration: B (High Speed Response, 0.9W)
Coil Voltage: 5 (24VDC)
Lead Wire: YO (DIN Terminal w/o Connector)
Manual Override: Non-locking Push Style
IP65 Compliant: None
Port Size: 02 (Rc1/4)
Thread Type: Rc (Or none in the case no inch size)
Option: None
Technical specifications
Attributes
| Logistic Weight | 105 g |
|---|---|
| Type | 3/2-way valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 71.64 excl. VAT
/ Each
£ 85.97 incl. VAT
- Delivery usually within ( 8 ) days