FESTO 573478 SOLENOID VALVE VUVG-B14-T32H-AZT-F-1T1L
Solenoid valve for individual connection VUVG
See technical informationSee documentsReferences
Festo:VUVG-B14-T32H-AZT-F-1T1L
Rubix:185A0055
Manufacturer :573478
EAN:4052568220570



Documents
Product details : FESTO 573478 SOLENOID VALVE VUVG-B14-T32H-AZT-F-1T1L
This universal valve has been newly designed on the inside and now offers an outstanding combination of high flow rates and a compact design. The entire VUVG range, as an individual valve or a valve terminal, is designed to cater precisely for all your requirements.
Strengths
- Compact universal valve
- Connection technology via electrical connection box (E-box)
- High flow rate relative to its size
- In-line valves can be used as individual valves or manifold valves
Technical specifications
Attributes
| Logistic Weight | 106,9 g |
|---|---|
| Type | valve vuvg |
| Number of Ports | 5 |
| Volume flow rate | 490 l/min |
Show UNSPSC/ECL@SS
£ 92.30 excl. VAT
/ Each
£ 110.76 incl. VAT
- Delivery usually within ( 6 ) days