AVENTICS 5812613300

Series 581, size 2

See technical information
References
Aventics:5812613300
Rubix:273A2678
brand logo
Technical specifications
Type5/2-way valve, series 581
Number of Ports5
See all Specifications

Product details : AVENTICS 5812613300


5/2-way valve, Series 581, Size 2
5/2-way valve

Technical specifications


Attributes
Type5/2-way valve, series 581
Number of Ports5
Volume flow rate2700 l/min
Show UNSPSC/ECL@SS
£ 197.62 excl. VAT
/ Each
£ 237.14 incl. VAT
  • Usually arrives within 14 working days