FESTO 576664 SOLENOID VALVE VUVG-L10-B52-T-M5-1R8L
Solenoid valve for individual connection VUVG
See technical informationSee documentsReferences
Festo:VUVG-L10-B52-T-M5-1R8L
Rubix:263A5934
Manufacturer :576664
EAN:4052568225414



Documents
Product details : FESTO 576664 SOLENOID VALVE VUVG-L10-B52-T-M5-1R8L
This universal valve has been newly designed on the inside and now offers an outstanding combination of high flow rates and a compact design. The entire VUVG range, as an individual valve or a valve terminal, is designed to cater precisely for all your requirements.
Strengths
- Compact universal valve
- Connection technology via electrical connection box (E-box)
- High flow rate relative to its size
- In-line valves can be used as individual valves or manifold valves
Technical specifications
Attributes
| Logistic Weight | 61,48 g |
|---|---|
| Type | valve vuvg |
| Number of Ports | 5 |
| Volume flow rate | 220 l/min |
Show UNSPSC/ECL@SS
£ 93.86 excl. VAT
/ Each
£ 112.63 incl. VAT
- Delivery usually within ( 2 ) days