FESTO 525159 SOLENOID VALVE MHP3-MS1H-3/2O-1/8


Solenoid valve MHP3-MS1H

References
festo:MHP3-MS1H-3/2O-1/8
rubix:109A7217
manufacturer :525159
ean:4052568161385
MHP3-MS1H-3/2O-1/8 Solenoid valve
brand logo
Technical specifications
TypeApplication-specific directional control valve MH2, MH3, MH4
See all Specifications

Product details : FESTO 525159 SOLENOID VALVE MHP3-MS1H-3/2O-1/8


Solenoid valve MHP3-MS1H-3/2O-1/8 individual valve, fast switching. Valve function=3/2 open, monostable, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=200 l/min, Operating pressure=-0,9 - 8 bar

Technical specifications


Attributes
Logistic Weight141 g
TypeApplication-specific directional control valve MH2, MH3, MH4
Show UNSPSC/ECL@SS
£ 112.58 excl. VAT
/ Each
£ 135.10 incl. VAT
  • Delivery usually within ( 11 ) days