FESTO 566496 SOLENOID VALVE VUVG-L14-T32C-AT-G18-1P3
Solenoid valve for individual connection VUVG
See technical informationSee documentsReferences
Festo:VUVG-L14-T32C-AT-G18-1P3
Rubix:109A5243
Manufacturer :566496
EAN:4052568213992



Documents
Product details : FESTO 566496 SOLENOID VALVE VUVG-L14-T32C-AT-G18-1P3
This universal valve has been newly designed on the inside and now offers an outstanding combination of high flow rates and a compact design. The entire VUVG range, as an individual valve or a valve terminal, is designed to cater precisely for all your requirements.
Strengths
- Compact universal valve
- Connection technology via electrical connection box (E-box)
- High flow rate relative to its size
- In-line valves can be used as individual valves or manifold valves
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x35x15 mm |
|---|---|
| Logistic Weight | 96,36 g |
| Type | valve vuvg |
| Number of Ports | 5 |
| Volume flow rate | 560 l/min |
Show UNSPSC/ECL@SS
£ 81.65 excl. VAT
/ Each
£ 97.98 incl. VAT
- Delivery usually within ( 2 ) days