AVENTICS 0820024502 DIRECTIONAL CONTROL VALVE 5/2 24V
ISO 5599-1,series IS12, size 1
See technical informationReferences
Aventics:0820024502
Rubix:210A0434
Manufacturer :0820024502

Product details : AVENTICS 0820024502 DIRECTIONAL CONTROL VALVE 5/2 24V
5/2-way valve, IS12 series, size 1
Technical specifications
Attributes
| Package weight | 547 g |
|---|---|
| Type | iso 5599-1, is12 series, size 1 |
| Number of Ports | 5 |
| Volume flow rate | 1060 l/min |
Show UNSPSC/ECL@SS
£ 333.50 excl. VAT
/ Each
£ 400.20 incl. VAT
- Delivery usually within ( 5 ) days
