FESTO 566507 SOLENOID VALVE
Solenoid valve for individual connection VUVG
See technical informationSee documentsReferences
Festo:VUVG-L14-T32H-AZT-G18-1P3
Rubix:398A9583
Manufacturer :8164565
EAN:4052568214081



Documents
Product details : FESTO 566507 SOLENOID VALVE
This universal valve has been newly designed on the inside and now offers an outstanding combination of high flow rates and a compact design. The entire VUVG range, as an individual valve or a valve terminal, is designed to cater precisely for all your requirements.
Strengths
- Compact universal valve
- Connection technology via electrical connection box (E-box)
- High flow rate relative to its size
- In-line valves can be used as individual valves or manifold valves
Technical specifications
Attributes
| Logistic Weight | 92,82 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 590 l/min |
| Pressure range | 1,5/10 bar |
Show UNSPSC/ECL@SS
£ 85.30 excl. VAT
/ Each
£ 102.36 incl. VAT
- Delivery usually within ( 6 ) days