Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO 184510 SOLENOID VALVE JMEBDH-5/2-D-3-ZSR-C
FESTO 184510 SOLENOID VALVE JMEBDH-5/2-D-3-ZSR-C
Solenoid valve JMEBDH-5/2
References
festo:
JMEBDH-5/2-D-3-ZSR-C
rubix:
110A8101
manufacturer :
184510
ean:
4052568144500
Technical specifications
Type
Standard valve ISO 5599-1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 184510 SOLENOID VALVE JMEBDH-5/2-D-3-ZSR-C
Solenoid valve JMEBDH-5/2-D-3-ZSR-C With domininating signal, with central plug connector Valve function=5/2 bistable-dominant, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4500 l/min, Operating pressure=2 - 10 bar
Technical specifications
Attributes
Logistic Weight
1016,8Ā
g
Type
Standard valve ISO 5599-1
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
337.99
excl. VAT
/
Each
Ā£
405.59
incl. VAT
Delivery usually within (
41
) days
Add to cart
Check our products from related categories
AVENTICS REXROTH VALVE 5724970220
SMC VQ110-5G-Q SOLENOID VALVE
AVENTICS 5725480220
PARKER 5/3PRESS.HELD DX01-416-60
CAMOZZI VALVE PALM BUTTON CAM-338-975
AVENTICS 5772030220
SMC SY3C00R-5U1 5 PORT SOLENOID VALVE
AVENTICS 5792505270
SMC SS5YJ3-S41-02-C4F-Q MANIFOLD BASE
SMC VX234PGA DIRECT OPERATED 2 PORT SOLENOID VALVE
SMC SS5Y5-51F1-09D-KC8F MANIFOLD BASE
NORGREN V63D513A-A2000 5/2 SOL/AIR SPRING VALVE
AVENTICS 0820060076 SERIES TC08 DIRECTONAL VALVE
SMC VXK2110-01F-JDOR1 DIREKTBET-TIGTES 2/2-WEGE-ELEKTROMAGNETVENTIL
SMC VX222AGAXB DIRECT OPERATED 2 PORT SOLENOID VALVE