SMC VP7-8-FG-D-3Z-Q SOLENOID VALVE


Solenoid valve ISO 5/2 and 5/3 serie VP7-6/8

References
smc:VP7-8-FG-D-3Z-Q
rubix:2609455
VP7-8, ISO Interface Solenoid Valve, Rubber Seal, Size 2
brand logo
Technical specifications

Product details : SMC VP7-8-FG-D-3Z-Q SOLENOID VALVE


5 port solenoid valve conforming to ISO Standard 5599-1
Interface conforming to size 1 (VP7-6) & size 2 (VP7-8)
High flow capacity (up to 3533.4 l/min)
Long service life: 16 million cycles (VP7-6)
Availability: rubber seal; several function and piping variations; non plug-in compatible sub-plate type.
VP7-8, ISO Interface Solenoid Valve, Rubber Seal, Size 2

Technical specifications


Attributes
Logistic Weight1043 g
TypeSolenoid
Show UNSPSC/ECL@SS
£ 192.81 excl. VAT
/ Each
£ 231.37 incl. VAT
  • Delivery usually within ( 28 ) days