SMC SYJA712-01 3 PORT AIR OPERATED VALVE
Pneumatically-operated 3/2-way valve SYJA#00 series
See technical informationReferences
SMC:SYJA712-01
Rubix:108A7724
Manufacturer :SYJA712-01
EAN:3618036146981

Product details : SMC SYJA712-01 3 PORT AIR OPERATED VALVE
The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.
•Body Ported.
•Sonic conductance C [0.9 to 2.5 dm3/(s·bar)].
•Rubber Seal.
Series: 7 (SYJA700)
Actuation: 1 (Normally Closed)
Port Size: 01 (1/8)
Thread: Rc (None for M5, M3)
Bracket: None
•Sonic conductance C [0.9 to 2.5 dm3/(s·bar)].
•Rubber Seal.
Series: 7 (SYJA700)
Actuation: 1 (Normally Closed)
Port Size: 01 (1/8)
Thread: Rc (None for M5, M3)
Bracket: None
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Type | 3/2-way valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 56.98 excl. VAT
/ Each
£ 68.38 incl. VAT
- Delivery usually within ( 8 ) days