CAMOZZI VALVE PALM BUTTON CAM-338-975

Manually Operated Valve

See technical informationSee documents

References

Camozzi:338-975
Rubix:106A8596
Manufacturer :30-3338-2975
brand logo

Technical specifications

Typemanually operated valve
Number of Ports3

Documents

Product details : CAMOZZI VALVE PALM BUTTON CAM-338-975


The 3/2-way valves Series 3 and 4 are normally closed when 1 is the inlet and they can also be normally open when 3 is the inlet.Series 3 and 4 5/2-way valves can be supplied via ports 3 and 5 with two different pressures, if a cylinder has to be operated using a delivery pressure which is different from the return pressure.

Technical specifications


Attributes
Typemanually operated valve
Number of Ports3
£ 50.66 excl. VAT
/ Each
£ 60.79 incl. VAT
  • Usually arrives within 14 working days