FESTO 536193 SOLENOID VALVE JMFDH-5-1/8-EX
Solenoid valve JMFDH-5-1/8
See technical informationSee documentsReferences
Festo:JMFDH-5-1/8-EX
Rubix:108A7473
Manufacturer :536193
EAN:4052568170912

Documents
Product details : FESTO 536193 SOLENOID VALVE JMFDH-5-1/8-EX
Solenoid valve JMFDH-5-1/8-EX With manual override. Valve function=5/2 bistable-dominant, Type of actuation=electrical, Width=26 mm, Standard nominal flow rate=600 l/min, Operating pressure=2,5 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 287,53 g |
|---|---|
| Type | valve tiger classic |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 215.76 excl. VAT
/ Each
£ 258.91 incl. VAT
- Delivery usually within ( 26 ) days