SMC SY113-5MOU-PM3-Q SOLENOID VALVE
Solenoid valve 3/2 Series SY100
See technical informationSee documentsReferences
SMC:SY113-5MOU-PM3-Q
Rubix:2607874

Documents
Product details : SMC SY113-5MOU-PM3-Q SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
•Fluid: air
•mm²: 0.14 standard style;
•0.21 large flow capacity style
•Coil rated voltage: 3, 5, 6, 12, 24VDC;
•100, 110, 200, 220VAC
•Response time: 10ms or less
•Cycle life: 100 million cycles (by SMC life test)
•Ambient & fluid temperature: max. 50°C
Function: 1 (Normally Closed)
Piping: 3 (Body Ported)
Body Option: Standard
Voltage: 5 (24VDC)
Lead Wire: MO (M Plug w/o Connector)
Surge Suppressor: U (Surge Suppressor w/Light Non-polar)
Manual Override: Non-locking Push Style
Port Size: PM3 (Body Ported for P,R,A-Port M3X0.5)
Option: None
•mm²: 0.14 standard style;
•0.21 large flow capacity style
•Coil rated voltage: 3, 5, 6, 12, 24VDC;
•100, 110, 200, 220VAC
•Response time: 10ms or less
•Cycle life: 100 million cycles (by SMC life test)
•Ambient & fluid temperature: max. 50°C
Function: 1 (Normally Closed)
Piping: 3 (Body Ported)
Body Option: Standard
Voltage: 5 (24VDC)
Lead Wire: MO (M Plug w/o Connector)
Surge Suppressor: U (Surge Suppressor w/Light Non-polar)
Manual Override: Non-locking Push Style
Port Size: PM3 (Body Ported for P,R,A-Port M3X0.5)
Option: None
Technical specifications
Attributes
| Logistic Weight | 14 g |
|---|---|
| Type | solenoid |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 51.20 excl. VAT
/ Each
£ 61.44 incl. VAT
- Delivery usually within ( 8 ) days