FESTO 536072 SOLENOID VALVE JMFDH-5/2-D-2-C-EX
Solenoid valve JMFDH-5/2
See technical informationSee documentsReferences
Festo:JMFDH-5/2-D-2-C-EX
Rubix:133A9501
Manufacturer :536072
EAN:4052568170851
Documents
Product details : FESTO 536072 SOLENOID VALVE JMFDH-5/2-D-2-C-EX
Solenoid valve JMFDH-5/2-D-2-C-EX With manual override. Valve function=5/2 bistable-dominant, Type of actuation=electrical, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=2 - 10 bar
Technical specifications
Attributes
| Type | standard valve iso 5599-1 |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 226.91 excl. VAT
/ Each
£ 272.29 incl. VAT
- Delivery usually within ( 11 ) days
