References
Festo:MFH-5-1/4
Rubix:112A8619
Manufacturer :6211
EAN:4052568001131

Documents
Product details : FESTO 6211 SOLENOID VALVE MFH-5-1/4
Solenoid valve MFH-5-1/4 With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Width=30,5 mm, Valve size=30,5 mm, Standard nominal flow rate=1000 l/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 135x60x35 mm |
|---|---|
| Logistic Weight | 266 g |
| Type | 5/2 monostable |
| Number of Ports | 5 |
| Volume flow rate | 1 l/min |
Show UNSPSC/ECL@SS
£ 162.32 excl. VAT
/ Each
£ 194.78 incl. VAT
- In stock: Next day delivery