FESTO 535914 SOLENOID VALVE JMFH-5-1/2-EX

Solenoid valve JMFH-5-1/2

See technical informationSee documents

References

Festo:JMFH-5-1/2-EX
Rubix:109A2151
Manufacturer :535914
EAN:4052568169640
JMFH-5-1/2-EX Solenoid valve

Technical specifications

Typevalve tiger classic
Number of Ports5
See all Specifications

Documents

Product details : FESTO 535914 SOLENOID VALVE JMFH-5-1/2-EX


Solenoid valve JMFH-5-1/2-EX With manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable, Type of actuation=electrical, Standard nominal flow rate=4500 l/min, Operating pressure=2 - 8 bar, Design structure=Poppet seat

Technical specifications


Attributes
Logistic Weight1110 g
Typevalve tiger classic
Number of Ports5
Volume flow rate4500 l/min
£ 378.65 excl. VAT
/ Each
£ 454.38 incl. VAT
  • Delivery usually within ( 11 ) days