FESTO 535934 SOLENOID VALVE JMFH-5-1/4-S-B-EX
Solenoid valve JMFH-5-1/4
See technical informationSee documentsReferences
Festo:JMFH-5-1/4-S-B-EX
Rubix:110A1303
Manufacturer :535934
EAN:4052568169848

Documents
Product details : FESTO 535934 SOLENOID VALVE JMFH-5-1/4-S-B-EX
Solenoid valve JMFH-5-1/4-S-B-EX With manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable, Type of actuation=electrical, Standard nominal flow rate=1600 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistic Weight | 488,7 g |
|---|---|
| Type | valve tiger 2000 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 280.02 excl. VAT
/ Each
£ 336.02 incl. VAT
- Delivery usually within ( 26 ) days