FESTO 535963 SOLENOID VALVE JMFH-5/2-D-1-C-EX


Solenoid valve JMFH-5/2

References
festo:JMFH-5/2-D-1-C-EX
rubix:108A5314
manufacturer :535963
ean:4052568170134
JMFH-5/2-D-1-C-EX Solenoid valve
brand logo
Technical specifications
TypeStandard valve ISO 5599-1
See all Specifications

Product details : FESTO 535963 SOLENOID VALVE JMFH-5/2-D-1-C-EX


Solenoid valve JMFH-5/2-D-1-C-EX With manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=2 - 10 bar

Technical specifications


Attributes
Logistic Weight397 g
TypeStandard valve ISO 5599-1
Show UNSPSC/ECL@SS
£ 166.45 excl. VAT
/ Each
£ 199.74 incl. VAT
  • Delivery usually within ( 11 ) days