FESTO 535935 SOLENOID VALVE JMFH-5-3/8-S-B-EX
Solenoid valve JMFH-5-3/8
See technical informationSee documentsReferences
Festo:JMFH-5-3/8-S-B-EX
Rubix:110A1304
Manufacturer :535935
EAN:4052568169855

Documents
Product details : FESTO 535935 SOLENOID VALVE JMFH-5-3/8-S-B-EX
Solenoid valve JMFH-5-3/8-S-B-EX With manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable, Type of actuation=electrical, Standard nominal flow rate=2000 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistic Weight | 678 g |
|---|---|
| Type | valve tiger 2000 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 346.34 excl. VAT
/ Each
£ 415.61 incl. VAT
- Delivery date on request
Contact a branch