References
Festo:MFH-3-1/2-S
Rubix:108A6176
Manufacturer :7960
EAN:4052568111182

Documents
Product details : FESTO 7960 SOLENOID VALVE MFH-3-1/2-S
Solenoid valve MFH-3-1/2-S With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=3/2 closed, monostable, Type of actuation=electrical, Standard nominal flow rate=3700 l/min, Operating pressure=-0,95 - 10 bar, Design structure=Poppet seat
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x100x60 mm |
|---|---|
| Logistic Weight | 765,2 g |
| Type | valve tiger classic |
| Number of Ports | 3 |
| Volume flow rate | 3700 l/min |
Show UNSPSC/ECL@SS
£ 256.00 excl. VAT
/ Each
£ 307.20 incl. VAT
- Delivery usually within ( 6 ) days