FESTO 159701 SOLENOID VALVE JMN1H-5/2-D-2-S-C


Solenoid valve JMN1H-5/2

References
festo:JMN1H-5/2-D-2-S-C
rubix:110A4115
manufacturer :159701
ean:4052568012090
JMN1H-5/2-D-2-S-C Solenoid valve
brand logo
Technical specifications
TypeStandard valve ISO 5599-1
See all Specifications

Product details : FESTO 159701 SOLENOID VALVE JMN1H-5/2-D-2-S-C


Solenoid valve JMN1H-5/2-D-2-S-C As per ISO 5599/1, with manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable, Type of actuation=electrical, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=-0,9 - 16 bar

Technical specifications


Attributes
Logistic Weight689,84 g
TypeStandard valve ISO 5599-1
Show UNSPSC/ECL@SS
£ 194.36 excl. VAT
/ Each
£ 233.23 incl. VAT