PARKER G1/45/2SOL-SPG P2LBX512ESNXXX


Solenoid Valve

References
parker hannifin:P2LBX512ESNXXX
rubix:157A6437
brand logo
brand logo
Technical specifications
TypeSolenoid Valve

Product details : PARKER G1/45/2SOL-SPG P2LBX512ESNXXX


The Viking Xtreme Valve is a robust, versatile Inline valve that combines high performance with compact installation dimensions that is well suited for general to harsh industrial applications as well as mobile related applications. The valve can be installed as a single valve for point-of-use applications or mounted on aluminium bar manifolds for centralized applications. Viking Xtreme is a fully featured valve that has multiple solenoid voltages incorporating standard or mobile rated coils. Remote pilot valves are also available. Applications with salt spray and high vibration requirements can benefit from the Viking Xtreme valve features which include stainless steel end fasteners, internal springs, and solenoid armatures. The bi-directional over molded spool performs well in temperatures ranging from -40F to 140F and pressures ranging from Vacuum to 232 PSG .

Strengths

•This 3/2 versions are available with hand lever, pneumatically actuated and electrically actuated
This complete the actual range of Viking Xtreme 5/2 and 5/3
Rail versions have passed shocks & vibration test IEC6173: 1999 cat 1 class B
1.2w to 6.8w solenoids depending application with or without manual override

Applications

Transportation Military;Miscellaneous Industrial;Oil & Gas;Rail;Agri-Food;Forestry Equipment;Mobile

Technical specifications


Attributes
TypeSolenoid Valve
Show UNSPSC/ECL@SS
£ 67.64 excl. VAT
/ Each
£ 81.17 incl. VAT
  • Usually arrives within 14 working days