References
IMI Norgren:9500300020002400
Rubix:213A3704
Manufacturer :9500300020002400

Documents
Product details : NORGREN 9500300020002400 2/2 NC SOL VALVE
2/2-way valve - NC G1/4 24VDC
2/2-way valve - NC G1/4 24VDC
Technical specifications
Attributes
| Type | poppet valve |
|---|---|
| Number of Ports | 2 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 200 l/min |
| Material | nbr |
| Pressure range | 0 ... 10 bar |
| Port size | 1/4 |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 280.87 excl. VAT
/ Each
£ 337.04 incl. VAT
- Usually arrives within 14 working days
