FESTO 30475 SOLENOID VALVE JMVH-5-1/8-B
Solenoid valve JMVH-5-1/8
See technical informationSee documentsReferences
Festo:JMVH-5-1/8-B
Rubix:110A4113
Manufacturer :30475
EAN:4052568113605

Documents
Product details : FESTO 30475 SOLENOID VALVE JMVH-5-1/8-B
Solenoid valve JMVH-5-1/8-B With solenoid coils and manual override, without plug sockets. Valve function=5/2 bistable, Type of actuation=electrical, Standard nominal flow rate=1000 l/min, Operating pressure=2 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x60x35 mm |
|---|---|
| Logistic Weight | 565,12 g |
| Type | valve tiger 2000 |
| Number of Ports | 5 |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 272.06 excl. VAT
/ Each
£ 326.47 incl. VAT
- Delivery date on request
Contact a branch