Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO 533005 SOLENOID VALVE MDH-5/3B-D-1-M12-C
FESTO 533005 SOLENOID VALVE MDH-5/3B-D-1-M12-C
Solenoid valve MDH-5/3
References
festo:
MDH-5/3B-D-1-M12-C
rubix:
109A9812
manufacturer :
533005
ean:
4052568259570
Technical specifications
Type
Standard valve ISO 5599-1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 533005 SOLENOID VALVE MDH-5/3B-D-1-M12-C
Solenoid valve MDH-5/3B-D-1-M12-C With M12 plug Connection. Valve function=5/3 pressurised, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
Logistic Weight
707
g
Type
Standard valve ISO 5599-1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
196.10
excl. VAT
/
Each
£
235.32
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
SMC VQD1151V-5M-M5-Q 4 PORT SOLENOID VALVE
FESTO 14946 SOLENOID VALVE MFH-5-3/8-L-B
FESTO 8035199 SOLENOID VALVE
SMC VDW350-5G-4-02F-Q
SMC SS3YJ3-42-05-C4F-Q MANIFOLD BASE
SMC VP742-5YD1-03FA 3 PORT SOLENOID VALVE
SMC VDW20PAAXB 2 PORT SOLENOID VALVE FOR WATER AND AIR
AVENTICS 0820058653
FESTO 10843 PNEUMATIC VALVE VL-5-1/8-NPT
SMC VQ1301N-5-Q SOLENOID VALVE
SMC VF5123-5DO1-02F 5 PORT SOLENOID VALVE
ASCO G238A048SCA2 SOLENOID VALVE
AVENTICS SOLENOID VALVE 110AC 5777255270
SMC SY9220-5DZ-C12F-Q 5 PORT SOLENOID VALVE
NORGREN V63D517A-A313J 5/2 SOL/SPRING VALVE