References
Festo:MFH-5-3/8-L-B
Rubix:108A2861
Manufacturer :14946
EAN:4052568002800

Documents
Product details : FESTO 14946 SOLENOID VALVE MFH-5-3/8-L-B
Solenoid valve MFH-5-3/8-L-B With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Standard nominal flow rate=2000 l/min, Operating pressure=2 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistic Weight | 660 g |
|---|---|
| Type | valve tiger 2000 |
| Number of Ports | 5 |
| Volume flow rate | 2000 l/min |
Show UNSPSC/ECL@SS
£ 260.18 excl. VAT
/ Each
£ 312.22 incl. VAT
- Delivery usually within ( 8 ) days