SMC S070C-5BCO-32 3 PORT SOLENOID VALVE
series s070 3/2 electric distributor,
See technical informationSee documentsReferences
SMC:S070C-5BCO-32
Rubix:392A5366
Manufacturer :01322115
Documents
Product details : SMC S070C-5BCO-32 3 PORT SOLENOID VALVE
Series S070 is a super compact direct acting 2/3 port solenoid valve that meets the miniaturisation needs of analysers, medical equipment and semiconductor manufacturing equipment. S070 is extremely lightweight (5g for valve single unit type) and operation noise is 38dB(A) or less. It is easy to increase or decrease the number of stations (stacking base). Valve width is 7mm.
3/2 solenoid valve series s070
Technical specifications
Attributes
| Type | 3/2 solenoid valve s070 s070c-5bco-32 |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 52.86 excl. VAT
/ Each
£ 63.43 incl. VAT
- Usually arrives within 14 working days
