FESTO 184507 SOLENOID VALVE MEBH-5/2-D-3-ZSR-C
Solenoid valve MEBH-5/2
See technical informationSee documentsReferences
Festo:MEBH-5/2-D-3-ZSR-C
Rubix:110A8099
Manufacturer :184507
EAN:4052568014438

Documents
Product details : FESTO 184507 SOLENOID VALVE MEBH-5/2-D-3-ZSR-C
Solenoid valve MEBH-5/2-D-3-ZSR-C With central plug connector Valve function=5/2 monostable, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4500 l/min, Operating pressure=2 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 957,5 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 268.65 excl. VAT
/ Each
£ 322.38 incl. VAT
- Delivery usually within ( 6 ) days