BURKERT SOLENOID VALVE 125349
TYP 6014 3/2-way solenoid valve, direct acting
See technical informationReferences
Bürkert:125349
Rubix:163A5131
Manufacturer :125349
Product details : BURKERT SOLENOID VALVE 125349
Valve 6014 is a direct-acting plunger valve. The stopper and plunger guide tube are welded together to enhance pressure resistance and leak-tightness. Various seal material combinations are available depending on the application. A Bürkert-specific flange design (SFB) enables space-saving arrangement of valves on a manifold. The coils are moulded with polyamide or with chemically resistant epoxy. Pulse coils are available for the reduction of electrical power consumption during operation. Optional manual actuation enables quick commissioning and easy maintenance. In combination with a plug in accordance with DIN EN 175301-803 Form A, the valves satisfy protection class IP65. Stainless steel valves satisfy NEMA 4X.
Strengths
Direct-acting, compact valve with diameter of up to DN 2.5
Vibration-proof, bolted coil system
Banjo threaded connection for direct mounting on pneumatic valves
Service-friendly manual override
Energy-saving pulse versions
Vibration-proof, bolted coil system
Banjo threaded connection for direct mounting on pneumatic valves
Service-friendly manual override
Energy-saving pulse versions
Technical specifications
Attributes
| Type | burkert solenoid valve 125349 |
|---|
Show UNSPSC/ECL@SS
£ 91.29 excl. VAT
/ Each
£ 109.55 incl. VAT
- Usually arrives within 14 working days


