FESTO 184512 SOLENOID VALVE MEBH-5/3G-D-3-ZSR-C
Solenoid valve MEBH-5/3
See technical informationSee documentsReferences
Festo:MEBH-5/3G-D-3-ZSR-C
Rubix:110A8103
Manufacturer :184512
EAN:4052568144517

Documents
Product details : FESTO 184512 SOLENOID VALVE MEBH-5/3G-D-3-ZSR-C
Solenoid valve MEBH-5/3G-D-3-ZSR-C With central plug connector Valve function=5/3 closed, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4100 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 1115,6 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 4100 l/min |
Show UNSPSC/ECL@SS
£ 368.23 excl. VAT
/ Each
£ 441.88 incl. VAT
- Delivery usually within ( 6 ) days