FESTO 8022040 SOLENOID VALVE

VMPA directional valve

See technical informationSee documents

References

Festo:VMPA2-M1BH-W-PI
Rubix:391A8271
Manufacturer :8022040
EAN:4052568257361
VMPA2-M1BH-W-PI Solenoid valve

Technical specifications

Typesolenoid valve
Number of Ports5
See all Specifications

Documents

Product details : FESTO 8022040 SOLENOID VALVE


Solenoid valve VMPA2-M1BH-W-PI Valve function=2x3/2 open, monostable, Type of actuation=electrical, Valve size=20 mm, Standard nominal flow rate=600 l/min, Operating pressure=-0,9 - 10 bar
Solenoid valve

Technical specifications


Attributes
Logistic Weight109,25 g
Typesolenoid valve
Number of Ports5
Voltage24 V
Max. service pressure10 bar
Volume flow rate480 l/min
Pressure range-0,9/10 bar
£ 99.17 excl. VAT
/ Each
£ 119.00 incl. VAT
  • Delivery usually within ( 6 ) days