Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO SOLENOID VALVE MEH-5/2-1/8-B
FESTO SOLENOID VALVE MEH-5/2-1/8-B
Solenoid valve MEH-5/2
References
festo:
MEH-5/2-1/8-B
rubix:
112A7524
manufacturer :
173127
ean:
4052568013677
Technical specifications
Type
Midi pneumatic valve
See all Specifications
Product details
Technical specifications
Product details : FESTO SOLENOID VALVE MEH-5/2-1/8-B
Solenoid valve MEH-5/2-1/8-B Midi Pneumatic, with solenoid coil and manual override, without socket. Valve function=5/2 monostable, Type of actuation=electrical, Width=17,8 mm, Standard nominal flow rate=600 l/min, Operating pressure=2,5 - 8 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
117
x
58
x
19
mm
Logistic Weight
136,56
g
Type
Midi pneumatic valve
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
396.16
excl. VAT
/
Each
£
475.39
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
SMC JSXD41-CN04F-JDS-B 2 PORT SOLENOID VALVE
FESTO 574272 PNEUMATIC VALVE
SMC VXD260NGA PILOT OPERATED 2 PORT SOLENOID VALVE
FESTO 4448 SOLENOID VALVE MFH-5-PK-3
SMC SV1A00-5FUD-C-C6 5 PORT SOLENOID VALVE
PARKER PVL-C121608 STACKABLE VALVE MONO 5/2G1/4
SMC VM130-F01-34YA 3 PORT MECHANICAL VALVE
SMC VP742-5Y1-03FA 3 PORT SOLENOID VALVE
SMC VQ4200-5-Q SOLENOID VALVE
SMC VQZ3121-5YO1-C6F-Q 5 PORT SOLENOID VALVE
AVENTICS 5811723200
SMC EX600-DMPF
SMC VFR6210-5D-Q 5 PORT SOLENOID VALVE
SMC SS5Y3-10S60-16B-C2 MANIFOLD BASE
FESTO 1492119 SOLENOID VALVE