References
SMC:EX600-DMPF
Rubix:265A1309
Manufacturer :EX600-DMPF
EAN:3618036110203

Technical specifications
| Type | digital input/output unit ex600-dmpf |
|---|---|
| Number of Ports | 16 |
Documents
Product details : SMC EX600-DMPF
EX600, Digital Input/Output Unit
Technical specifications
Attributes
| Type | digital input/output unit ex600-dmpf |
|---|---|
| Number of Ports | 16 |
| Voltage | 24 V |
| Max. service pressure | 7 bar |
| Pressure range | 0 - 7 bar |
| Min. service pressure | 0 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 263.67 excl. VAT
/ Each
£ 316.40 incl. VAT
- Delivery usually within ( 8 ) days