FESTO 535902 SOLENOID VALVE MFH-3-1/2-S-EX
Solenoid valve MFH-3
See technical informationSee documentsReferences
Festo:MFH-3-1/2-S-EX
Rubix:108A4637
Manufacturer :535902
EAN:4052568169527

Documents
Product details : FESTO 535902 SOLENOID VALVE MFH-3-1/2-S-EX
Solenoid valve MFH-3-1/2-S-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=3/2 closed, monostable, Type of actuation=electrical, Standard nominal flow rate=3700 l/min, Operating pressure=-0,95 - 10 bar, Design structure=Poppet seat
Technical specifications
Attributes
| Logistic Weight | 805 g |
|---|---|
| Type | valve tiger classic |
| Number of Ports | 3 |
| Volume flow rate | 3700 l/min |
Show UNSPSC/ECL@SS
£ 265.75 excl. VAT
/ Each
£ 318.90 incl. VAT
- Delivery usually within ( 11 ) days