FESTO 573832 PNEUMATIC VALVE VUWG-L14-M52-A-G18
VUWG Directional valve
See technical informationSee documentsReferences
Festo:VUWG-L14-M52-A-G18
Rubix:112A3736
Manufacturer :573832
EAN:4052568102906

Documents
Product details : FESTO 573832 PNEUMATIC VALVE VUWG-L14-M52-A-G18
Pneumatic valve VUWG-L14-M52-A-G18 Valve function=5/2 monostable, Type of actuation=pneumatic, Valve size=14 mm, Standard nominal flow rate=780 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 76,44 g |
|---|---|
| Type | 5/2-way valve |
| Number of Ports | 5 |
| Volume flow rate | 780 l/min |
Show UNSPSC/ECL@SS
£ 58.48 excl. VAT
/ Each
£ 70.18 incl. VAT
- Delivery usually within ( 6 ) days