References
Festo:MFH-3-1/8
Rubix:1618333
Manufacturer :7802
EAN:4052568001599

Documents
Product details : FESTO 7802 SOLENOID VALVE MFH-3-1/8
Solenoid valve MFH-3-1/8 With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=26 mm, Standard nominal flow rate=500 l/min, Operating pressure=1,5 - 8 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x65x40 mm |
|---|---|
| Logistic Weight | 161,7 g |
| Type | 3/2 closed, monostable |
| Number of Ports | 3 |
| Volume flow rate | 500 l/min |
Show UNSPSC/ECL@SS
£ 132.87 excl. VAT
/ Each
£ 159.44 incl. VAT
- In stock: Next day delivery