FESTO 537963 SOLENOID VALVE VMPA2-M1H-M-G1/8-PI

VMPA directional control valve

See technical informationSee documents

References

Festo:VMPA2-M1H-M-G1/8-PI
Rubix:108A8132
Manufacturer :537963
EAN:4052568174873
VMPA2-M1H-M-G1/8-PI Solenoid valve

Technical specifications

Typevalve vmpa
Number of Ports5
See all Specifications

Documents

Product details : FESTO 537963 SOLENOID VALVE VMPA2-M1H-M-G1/8-PI


Solenoid valve VMPA2-M1H-M-G1/8-PI For valve terminal MPA-S. Valve function=5/2 monostable, Type of actuation=electrical, Valve size=20 mm, Standard nominal flow rate=700 l/min, Operating pressure=3 - 8 bar

Technical specifications


Attributes
Logistic Weight361 g
Typevalve vmpa
Number of Ports5
Volume flow rate700 l/min
£ 170.42 excl. VAT
/ Each
£ 204.50 incl. VAT
  • Delivery usually within ( 6 ) days