References
Festo:MFH-3-1/8-EX
Rubix:110A3573
Manufacturer :535897
EAN:4052568169473

Documents
Product details : FESTO 535897 SOLENOID VALVE MFH-3-1/8-EX
Solenoid valve MFH-3-1/8-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=26 mm, Standard nominal flow rate=500 l/min, Operating pressure=1,5 - 8 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 102x34x60 mm |
|---|---|
| Logistic Weight | 172,75 g |
| Type | valve tiger classic |
| Number of Ports | 3 |
| Volume flow rate | 500 l/min |
Show UNSPSC/ECL@SS
£ 142.59 excl. VAT
/ Each
£ 171.11 incl. VAT
- Delivery usually within ( 11 ) days