FESTO 575265 SOLENOID VALVE VUVS-L20-B52-D-G18-F7-1&
Solenoid Valve
See technical informationSee documentsReferences
Festo:VUVS-L20-B52-D-G18-F7-1C1
Rubix:208A6935
Manufacturer :575265
EAN:4052568223922

Documents
Product details : FESTO 575265 SOLENOID VALVE VUVS-L20-B52-D-G18-F7-1&
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 220x60x30 mm |
|---|---|
| Logistic Weight | 276,47 g |
| Type | 5/2 bistable |
| Number of Ports | 5 |
| Volume flow rate | 700 l/min |
Show UNSPSC/ECL@SS
£ 89.82 excl. VAT
/ Each
£ 107.78 incl. VAT
- Delivery usually within ( 2 ) days