References
Festo:MFH-3-3/4
Rubix:108A1169
Manufacturer :11967
EAN:4052568111946

Documents
Product details : FESTO 11967 SOLENOID VALVE MFH-3-3/4
Solenoid valve MFH-3-3/4 With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=3/2 closed, monostable, Type of actuation=electrical, Standard nominal flow rate=7500 l/min, Operating pressure=2 - 8 bar, Design structure=Poppet seat
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 173x106x74 mm |
|---|---|
| Logistic Weight | 1260 g |
| Type | 3/2 closed monostable |
| Number of Ports | 3 |
| Volume flow rate | 7500 l/min |
Show UNSPSC/ECL@SS
£ 450.85 excl. VAT
/ Each
£ 541.02 incl. VAT
- Delivery usually within ( 6 ) days