References
Festo:MFH-3-3/4-S
Rubix:110A3572
Manufacturer :11968
EAN:4052568111953

Documents
Product details : FESTO 11968 SOLENOID VALVE MFH-3-3/4-S
Solenoid valve MFH-3-3/4-S With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=3/2 closed, monostable, Type of actuation=electrical, Standard nominal flow rate=7500 l/min, Operating pressure=-0,95 - 10 bar, Design structure=Poppet seat
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 183x78x106 mm |
|---|---|
| Logistic Weight | 1243,6 g |
| Type | 3/2 closed, monostable |
| Number of Ports | 3 |
| Volume flow rate | 7500 l/min |
Show UNSPSC/ECL@SS
£ 455.21 excl. VAT
/ Each
£ 546.25 incl. VAT
- Delivery usually within ( 6 ) days