References
Festo:VUVS-L25-M52-MZD-G14-F8-1C1
Rubix:391A9891
Manufacturer :575512
EAN:4052568260699

Documents
Product details : FESTO 575512 SOLENOID VALVE
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Logistic Weight | 390,87 g |
|---|---|
| Type | vuvs valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 75.97 excl. VAT
/ Each
£ 91.16 incl. VAT
- Delivery usually within ( 6 ) days