FESTO 535954 SOLENOID VALVE MFH-5/2-D-1-C-EX


Solenoid valve MFH-5/2

References
festo:MFH-5/2-D-1-C-EX
rubix:108A5308
manufacturer :535954
ean:4052568170042
MFH-5/2-D-1-C-EX Solenoid valve
brand logo
Technical specifications
TypeStandard valve ISO 5599-1
See all Specifications

Product details : FESTO 535954 SOLENOID VALVE MFH-5/2-D-1-C-EX


Solenoid valve MFH-5/2-D-1-C-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=2 - 10 bar

Technical specifications


Attributes
Logistic Weight358,2 g
TypeStandard valve ISO 5599-1
Show UNSPSC/ECL@SS
£ 126.00 excl. VAT
/ Each
£ 151.20 incl. VAT
  • Delivery usually within ( 11 ) days