SMC VFN2120N-5DZB-02F-Q NAMUR INTERFACE 5 PORT SOLENOID VALVE
Namur 3/5 Port Valves VFN
See technical informationSee documentsReferences
SMC:VFN2120N-5DZB-02F-Q
Rubix:395A5614
Manufacturer :VFN2120N-5DZB-02F-Q
EAN:3618036593938

Documents
Product details : SMC VFN2120N-5DZB-02F-Q NAMUR INTERFACE 5 PORT SOLENOID VALVE
VFN2120N-X36 is a hygienic solenoid valve with standard NAMUR interface. The valve PPS resin body provides excellent high temperature and chemical/corrosion resistance for use in wash down applications (IP67). The 5-pin M12 electrical connections is used for water proof sealing. With power consumption of only 0.5W, it is the most energy efficient valve with NAMUR interface in the market. It can also be used with AS-i bus system. VFN2120-X36 is available for 24 VDC or 110 VAC operation.
Technical specifications
Attributes
| Logistic Weight | 291 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 68.33 excl. VAT
/ Each
£ 82.00 incl. VAT
- Usually arrives within 14 working days